Collin Scalpel
Catalog #: 470001-840
Supplier: Dunrite Instruments
Specifications
- Length:196 mm (7.75")
- Description:Collin Scalpel
- Material:Stainless Steel
- Cat. no.:470001-840
- Supplier No.:140965
Specifications
About this item
The generous, easy-grip handle makes initial incisions and tough cutting easier. Stainless steel with a 1¹/₂" blade.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Customers Who Bought This Also Bought