Order Entry
Canada
ContactUsLinkComponent
Mercury-Free Dual-Scale Spirit Thermometer, Thermco®
Mercury-Free Dual-Scale Spirit Thermometer, Thermco®
Catalog # 470019-636
Supplier:  Thermco
undefined
Mercury-Free Dual-Scale Spirit Thermometer, Thermco®
Catalog # 470019-636
Supplier:  Thermco
Supplier Number:  CS110C230FWS

Specifications

  • Length:
    305 mm (12")
  • Cat. no.:
    470019-636
  • Divisions:
    1 °C (2 °F)
  • Range:
    −20…+110 °C (0...230 °F)
  • Immersion:
    Total
  • Supplier No.:
    151419
  • Background Color:
    White

Specifications

About this item

Mercury-Free Alternative Thermometer

  • Features single scale in Celsius
  • Yellow and White backgrounds make reading results easy
  • A non-roll safety fixture attached to eliminate breakage
  • All thermometers have a ring-top for hanging

Packaged in a square plastic tube for safe storage.