Order Entry
Canada
ContactUsLinkComponent
 
Celestron NexStar 4 SE Maksutov-Cassegrain Telescope
  470003-600
undefined
Celestron NexStar 4 SE Maksutov-Cassegrain Telescope
  470003-600
 :  11049

 

  • Description:
    Celestron NexStar Telescope
  • Aperture:
    102 mm
  • Eyepiece:
    25 mm (53X)
  • Cat. no.:
    470003-600
  • Focal Length:
    1325 mm
  • Type:
    Maksutov-Cassegrain
  • Supplier No.:
    11049

 

 

Celestron NexStar 4 SE Maksutov-Cassegrain Telescope is ready to use in minutes.

  • Custom Database
  • Internal Flip Mirror
  • StarPointer Finderscope
  • Starbright XLT High Transmission Coatings
  • Computerized Altazimuth Mount

Combining the heritage of the original orange-tube telescope with state-of-the-art features, this computerized telescope features a custom database that lists the most popular deep-sky objects. It also includes an internal flip mirror for convenient viewing and a StarPointer Finderscope to assist with alignment and locating objects. StarBright XLT high transmission coatings are standard on this model.

The camera-control feature and shutter-release cable allow you to capture a series of exposures remotely when using a digital SLR camera.

 : This telescope includes SkyAlign, flash upgradeable hand control software, a 40,000 object database, an internal battery compartment to prevent cord wrap during use, a computerized altazimuth mount, and a steel tripod. It requires eight AA batteries, not included.