Bottle and Cylinder Brush
Catalog # 470203-405
Supplier: Mill-Rose
Specifications
- Bristle Color:Black
- Bristle Material:Natural fiber
- Brush head Ø:51 mm (2")
- Handle Material:Wire
- Description:Bottle and Cylinder Brush
- Total length:41 cm (16")
- Cat. no.:470203-405
- Supplier No.:72064B
- Brush Head Length:12.7 cm (5")
Specifications
About this item
The radial end cleans bottoms effectively. Black bristles. Size: 16"L; brush size: 2" dia. x 5"L.