Boreal2 Advanced Stereomicroscopes
Catalog # 470014-538
Supplier: VWR
Specifications
- Magnification:2X, 4X
- Description:Stereo Microscope Binocular
- W×D×H:7" × 8 7/8" × 9 3/4"
- Cat. no.:470014-538
- Illumination:LED corded
- Supplier No.:SKS-30
Specifications
About this item
New ergonomic design provides comfortable viewing and easy focus.
- Inclined Binocular Head
- Paired 10x Widefield Eyepieces with Diopter Adjustment in One
- Built-in LED Illumination
- Boreal Manufacturer's Lifetime Warranty
Conduct microscopy without shadows with this revolutionary LED incident light system for complete and even illumination of specimens with Boreal2 Advanced Stereomicroscopes. The three-way illumination features separate brightness control and superior optics. The zoom model also provides excellent images of demanding specimens.
Each stereomicroscope features adjustable interpupillary distance, one-touch stage clips, and a solid focus arm for ease of use. A heavy, stable base provides stable images, and the illuminator is protected by a sealed stage. A reversible head and carry handle offer easy, convenient storage.
Ordering information: This system comes in 110V or portable cordless versions. Corded models come with a removable cord rack.