Order Entry
Canada
Orders LinkContactUsLinkComponent
Ward's® Bone Structure Model

Ward's® Bone Structure Model

Bone Structure, 10, 1, 15 cm, 15 cm, 18 cm
Catalog # 470029-440
Supplier:   Wards
Supplier #:  AM810660
Ward's® Bone Structure Model
Catalog # 470029-440
Supplier:  Wards
Ward's® Bone Structure Model
Ward's® Bone Structure Model

Bone Structure, 10, 1, 15 cm, 15 cm, 18 cm

Price
$717.65
Log in for availability
Each
Product Details & Documents

This model displays various layers simultaneously.

  • Simple Design Shows Detailed Bone Structure
  • Cutaway Section Shows Bone Structure in Multiple Angles
  • Designed by Wards
  • Enlarged 500x
  • Complete Haversian System Displayed

Enlarged 500x, the cross section displays the complete Haversian system with the lamellae cut away in steps to reveal the structural detail at each level.

The vasculature, nerve, lymph vessels, osteocytes, lacunae, and canaliculi are also on display.

Documents

Specifications
  • Description:
    Bone Structure
  • Height:
    18 cm
  • Length:
    15 cm
  • No. of keyed items:
    10
  • Width:
    15 cm
  • No. of parts:
    1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.