Bimetallic Dial Thermometers with Clip-on Pocket Case
Catalog # 470204-674
Supplier: Bel-Art Products
Specifications
- Description:Bimetallic Dial Thermometers with Clip-on Pocket Case
- Cat. no.:470204-674
- Dial Diameter:1-3/8"
- Divisions:5 °F/2 °C
- Range:0...220 °F / −10...100 °C
- Supplier No.:21125
Specifications
About this item
These dial thermometers feature superior shock protection, easy readability and external recalibration.
The stem is clad in stainless steel and the dial is covered with an unbreakable polycarbonate crystal.
Stem length: 5".
Delivery: Nylon pocket case included.