Order Entry
Canada
Orders LinkContactUsLinkComponent
Beaker Brush

Beaker Brush

Beaker Brush, Hog hair, 13,9 cm, 83 mm (3 1/4"), Wood, 33 cm
Catalog # 470203-408
Supplier:   Mill-Rose
Supplier #:  72110B
Beaker Brush
Catalog # 470203-408
Supplier:  Mill-Rose
Beaker Brush
Beaker Brush

Beaker Brush, Hog hair, 13,9 cm, 83 mm (3 1/4"), Wood, 33 cm

Price
$23.75
Log in for availability
Each
Product Details & Documents

Four rows of black pig hair bristles help you clean beakers, funnels, cylinders and other labware. The bristles are twisted into galvanized wire and mounted on a hardwood handle (16 mm diameter).

Overall length: 33cm.

Specifications
  • Bristle material:
    Hog hair
  • Brush head Ø:
    83 mm (3 1/4")
  • Handle material:
    Wood
  • Description:
    Beaker Brush
  • Total length:
    33 cm
  • Brush head length:
    13,9 cm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.