GPI Anatomicals® Basic Uterus Model
Basic Uterus, 29, 1, 13 cm, 17 cm, 10 cm
Catalog # 470002-670
Supplier: GPI ANATOMICALS
Supplier #: 3480
Jump to:
Product Details & Documents
Displays Pathologies Of The Female Reproductive System
Common pathologies shown on this one-piece model include adhesions, carcinoma in four common areas, cysts, endometriosis, fibroids, pedunculated fibroid tumor, polyps, and salpingitis. The model is mounted on a stand with a base but is removable for closer study.
Specifications
- Description:Basic Uterus
- Height:10 cm
- Length:17 cm
- No. of keyed items:29
- Width:13 cm
- No. of parts:1



