Order Entry
Canada
Orders LinkContactUsLinkComponent
GPI Anatomicals® Basic Stomach Model

GPI Anatomicals® Basic Stomach Model

Basic Stomach, 22, 2, 13 cm, 20 cm, 20 cm
Catalog # 470150-562
Supplier:   GPI ANATOMICALS
Supplier #:  2000
GPI Anatomicals® Basic Stomach Model
Catalog # 470150-562
Supplier:  GPI ANATOMICALS
GPI Anatomicals® Basic Stomach Model
GPI Anatomicals® Basic Stomach Model

Basic Stomach, 22, 2, 13 cm, 20 cm, 20 cm

Price
$254.40
Log in for availability
Each
Product Details & Documents

Life-Size Depiction Of Internal And External Anatomy

This model features all the essential parts of the stomach and duodenum, including the esophagus, pyloric sphincter, arteries, and nerves, as well as gastric and duodenal ulcers. The model is mounted on a stand and can be removed for closer examination.

Specifications
  • Description:
    Basic Stomach
  • Height:
    20 cm
  • Length:
    20 cm
  • No. of keyed items:
    22
  • Width:
    13 cm
  • No. of parts:
    2