Order Entry
Canada
Orders LinkContactUsLinkComponent
GPI Anatomicals® Basic Lung Model

GPI Anatomicals® Basic Lung Model

Basic Lung, 12, 2, 13 cm, 17 cm, 25 cm
Catalog # 470150-568
Supplier:   GPI ANATOMICALS
Supplier #:  3100
GPI Anatomicals® Basic Lung Model
Catalog # 470150-568
Supplier:  GPI ANATOMICALS
GPI Anatomicals® Basic Lung Model
GPI Anatomicals® Basic Lung Model

Basic Lung, 12, 2, 13 cm, 17 cm, 25 cm

Price
$292.65
Log in for availability
Each
Product Details & Documents

Cutaway To Show Internal Structures

This life-sized, one piece model shows the bronchus, pulmonary arteries and veins, two lymph nodes, bronchial passages, and trachea bifurcation.

Specifications
  • Description:
    Basic Lung
  • Height:
    25 cm
  • Length:
    17 cm
  • No. of keyed items:
    12
  • Width:
    13 cm
  • No. of parts:
    2
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.