Order Entry
Canada
Orders LinkContactUsLinkComponent
GPI Anatomicals® Basic Kidney Model

GPI Anatomicals® Basic Kidney Model

Basic Kidney, 13, 2, 13 cm, 17 cm, 20 cm
Catalog # 470150-622
Supplier:   GPI ANATOMICALS
Supplier #:  3250
GPI Anatomicals® Basic Kidney Model
Catalog # 470150-622
Supplier:  GPI ANATOMICALS
GPI Anatomicals® Basic Kidney Model
GPI Anatomicals® Basic Kidney Model

Basic Kidney, 13, 2, 13 cm, 17 cm, 20 cm

Price
$240.95
Log in for availability
Each
Product Details & Documents

Basic Illustration Of Organ Enlarged For Easier Study

Acquaint students with the anatomy of a human kidney with one convenient, simplified model that includes all important structures. The longitudinally dissected right kidney and adrenal gland show the blood vessels, ureter, medulla, cortex, and calices. Durable plastic construction stands up to frequent student handling. The 1 1/2X model is mounted on a stand and can be removed for closer study.

Specifications
  • Description:
    Basic Kidney
  • Height:
    20 cm
  • Length:
    17 cm
  • No. of keyed items:
    13
  • Width:
    13 cm
  • No. of parts:
    2
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.