Order Entry
Canada
Orders LinkContactUsLinkComponent
GPI Anatomicals® Basic Heart Model

GPI Anatomicals® Basic Heart Model

Basic Heart, 36, 3, 13 cm, 17 cm, 15 cm
Catalog # 470150-489
Supplier:   GPI ANATOMICALS
Supplier #:  2500
GPI Anatomicals® Basic Heart Model
Catalog # 470150-489
Supplier:  GPI ANATOMICALS
GPI Anatomicals® Basic Heart Model
GPI Anatomicals® Basic Heart Model

Basic Heart, 36, 3, 13 cm, 17 cm, 15 cm

Price
$193.65
Log in for availability
Each
Product Details & Documents

Simplified, Yet Accurate Structure For Initial Biology Studies

Communicate the basics of heart anatomy to beginning biology students with this economical, basic heart model. Colorful and durable, the model features both external and internal components, including valves. The three-piece model is mounted on a stand and can be removed for up-close study.

Specifications
  • Description:
    Basic Heart
  • Height:
    15 cm
  • Length:
    17 cm
  • No. of keyed items:
    36
  • Width:
    13 cm
  • No. of parts:
    3