Order Entry
Canada
Orders LinkContactUsLinkComponent
GPI Anatomicals® Basic Foot-Ankle Skeleton Model

GPI Anatomicals® Basic Foot-Ankle Skeleton Model

Basic Foot-Ankle Skeleton Model, 27, 2, 23 cm, 13 cm, 17 cm
Catalog # 470015-598
Supplier:   GPI ANATOMICALS
Supplier #:  1980
GPI Anatomicals® Basic Foot-Ankle Skeleton Model
Catalog # 470015-598
Supplier:  GPI ANATOMICALS
GPI Anatomicals® Basic Foot-Ankle Skeleton Model
GPI Anatomicals® Basic Foot-Ankle Skeleton Model

Basic Foot-Ankle Skeleton Model, 27, 2, 23 cm, 13 cm, 17 cm

Price
$280.45
Log in for availability
Each
Product Details & Documents

Grasp The Complexity Of The Bone/Ligament Relationship In The Foot

Show your students the bones of the foot and ankle and how they are attached to the tibia and fibula with this life-sized model. It features the plantar calcaneonavicular (spring) ligament with a plantar fascitis; the plantar aponeurosis, calcaneus, calcaneal (Achilles) tendon; the deltoid and lateral (collateral) ligaments; and the cuneiform, phalanges, cuboid, navicular, and metatarsal bones. The one-piece model is mounted on a base, but it can be removed for closer study.

Specifications
  • Description:
    Basic Foot-Ankle Skeleton Model
  • Height:
    17 cm
  • Length:
    13 cm
  • No. of keyed items:
    27
  • Width:
    23 cm
  • No. of parts:
    2
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.