Baseline® Pneumatic Squeeze Dynamometer, Fabrication Enterprises INC.
Catalog # 470019-096
Supplier: Fabrication Enterprises
Specifications
- Description:Baseline® Pneumatic Squeeze Dynamometer, With Indicator Dial
- Environmentally Preferable:
- Cat. no.:470019-096
- Supplier No.:12-0291
Specifications
About this item
Reliably Measures Hand and Finger Strength
- Features an indicator dial that remains at the maximum reading until reset
Range: 0 – 30 PSI
Dial diameter: 2 3/4"
Overall length: 6"