Order Entry
Canada
Orders LinkContactUsLinkComponent
Autoranging Multimeter

Autoranging Multimeter

Autoranging Multimeter
Catalog # 470039-670
Supplier #:  MN36
Autoranging Multimeter
Catalog # 470039-670
Autoranging Multimeter
Autoranging Multimeter

Autoranging Multimeter

Price
$123.00
Log in for availability
Each
Product Details & Documents

With a large, easy-to-read display, this multimeter accurately measures AC and DC voltages to 600V and DC current to 10A

With a large, easy-to-read display, this multimeter accurately measures AC and DC voltages to 600V and DC current to 10A. The thermocoupler temperature measurems to 1400°F (750°C). Features include a resistance test with continuity and diode function and a data hold to lock reading in the display. Includes protective rubber holster, two AAA batteries, test leads, and Type K thermocouple probe.

Certifications: CSA Approved

Specifications
  • Description:
    Autoranging Multimeter
  • Resistance:
    400Ω, 4kΩ, 40kΩ, 400kΩ, 4MΩ, 40MΩ
  • Cat. No.:
    470039-670
  • Frequency:
    10Hz, 100Hz, 1kHz, 10kHz, 100kHz, 1MHz, 5MHz
  • AC/DC current:
    AC/DC: 10 A
  • Capacitance:
    4 nF, 40 nF, 400 nF, 40 μF, 100 μF
  • Temperature range:
    -4 to 1400°F (-20 to 750°C)
  • AC/DC voltage:
    AC:600 V/DC:600 V
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.