Aqua-Nursery
Aqua-Nursery, 20 cm, 10 cm, 9 cm
Catalog # 470106-160
Supplier: Penn-Plax
Supplier #: AN2
Jump to:
Product Details & Documents
Separate Newborn Fish From The Mother Fish Automatically With This Hatchery
- Easy To Store Between Uses
- Air Circulation Is Gentle On Eggs And Baby Fish
- Easy To Operate
An aquarium air pump creates circulation that draws the baby fish into a separate compartment. The constant circulation eliminates stagnant water and keeps both newborn and mother healthy.
Specifications
- Width:10 cm
- Description:Aqua-Nursery
- Height:9 cm
- Length:20 cm



