Somso® Heart Model
Heart, 35, 3, 13 cm, 14 cm, 18 cm
Catalog # 470003-712
Supplier: MARCUS SOMMER
Supplier #: ALS 300
Jump to:
Product Details & Documents
Highly Realistic, At An Economical Price
- A Somso Heart At A Great Price
- Highly Detailed
- 5 Year Manufacturers Warranty
Study the outside of a human heart, then split the model in two to get a close-up look at its inner structure. The front part of the ventricles and auricles can be detached to show the bicuspid and tricuspid semi lunar valves, and coronary vessels. The two-piece model rests in a base and can be removed for closer study.
Documents
Somso Production Film
Videos
Specifications
- Description:Heart
- Height:18 cm
- Length:14 cm
- No. of keyed items:35
- Width:13 cm
- No. of parts:3



