Order Entry
Canada
ContactUsLinkComponent
Alcojet® Low-Foaming Powdered Detergent
Alcojet® Low-Foaming Powdered Detergent
Catalog # 470201-492
Supplier:  Alconox
undefined
Alcojet® Low-Foaming Powdered Detergent
Catalog # 470201-492
Supplier:  Alconox
Supplier Number:  1404

Specifications

  • Size:
    9×1.8 kg (4 lbs.)
  • Cat. no.:
    470201-492
  • Packaging:
    Bottle
  • pH:
    11.5
  • Supplier No.:
    1404

Specifications

About this item

Nonionic, low foaming powder cleaner for use in labware washers, parts washers, power-spray systems, manual and ultrasonic cleaning. Corrosion inhibited formula recommended for glassware, metals, plastic, ceramic, porcelain, rubber and fiberglass. Can be used on soft metals such as copper, aluminum, zinc and magnesium if rinsed promptly. Free rinsing for reliable results and no interfering residues.

  • Concentrated, biodegradable and readily disposable
  • High performance from your cleaning machinery without damaging washer parts
  • Free rinsing to give you reliable results and no interfering residues
  • Dilute 1:200

For removing soil, grit, grime, slime, grease, tars, resins, fats, oils, blood, tissue, inorganic residues, particulates, solvents, and chemicals.

They can be used to clean healthcare instruments, laboratory ware, sampling apparatus, plate glass, pharmaceutical apparatus, cosmetics manufacturing equipment, restaurant equipment, wine glasses, counters, floors, sidewalks and driveways, metal castings, forgings and stampings, industrial parts, tanks and reactors.

Cleaning method: Laboratory warewashers, water-sterilizers, washer-sanitizers, cart washers, cage washers, spray washers, electrocleaning, ultrasonic cleaners, flow through clean-in-place. Manual cleaning if proper skin and eye protection is used.

Note: Corrosion testing is advisable.

Certifications: Authorized by USDA for use in federally inspected meat and poultry plants. FDA certified.