Insect Pinning Forceps
Insect Pinning Forceps, Nickel Plated, 110 mm (4.5"), Angled
Catalog # 470018-852
Supplier: Dunrite Instruments
: 140250
Jump to:
Product Details & Documents
Designed To Handle And Pin Insects
The broad, angled tips of these forceps are ideal for inserting between wing of folded specimens, to permit easy and damage-free pinning and mounting. Arkhurst Style with very broad serrated bent tips.
Specifications
- Description:Insect Pinning Forceps
- Length:110 mm (4.5")
- Material:Nickel Plated
- Tip style:Angled



