Adjustable Leg Lab Stool
Lab stool with adjustable legs
Catalog # 470002-022
Jump to:
Discontinued
Product Details & Documents
These stools are adjustable and supported.
- Eighteen-gauge tubular steel legs are supported by a ring to prevent wobbling
- extendable legs to adjust the seat height to a comfortable level
- Gray frame with a Masonite seat
Seat dia.: 14"
Weight: 10.5 lbs.
Adjustable steel legs from 19 - 27” (1” increments)
Ordering information: Assembly is required.
Specifications
- Description:Lab stool with adjustable legs
- Cat. No.:470002-022
- Frame material:Steel
- Frame colour/finish:Silver
- Seat/back color:Natural
- Model:470002-022



