Order Entry
Canada
ContactUsLinkComponent
Adjustable Height Student Lab Tables, Plastic Laminate Top
Adjustable Height Student Lab Tables, Plastic Laminate Top
Catalog # 470117-606
   Safer Human and Environmental Health
undefined
Adjustable Height Student Lab Tables, Plastic Laminate Top
Catalog # 470117-606
Supplier Number:  100709X4
   Safer Human and Environmental Health

Specifications

  • Description:
    Rubber casters, set of 4
  • Height:
    4"
  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    MAS Certified Green
  • Cat. no.:
    470117-606
  • W×D:
    5×4"
  • Supplier No.:
    100709X4

Specifications

About this item

These sturdy adjustable height tables are manufacuted from a 4.5" solid oak frame with exposed metal corner braces and powder coated legs with adjustable glides. Available in four different sizes.

  • Adjusting only one end creates an incline table for physics
  • 1.25" plastic laminate work surface
  • For use in elementary grades 27”, for display work raise to 39”
  • Adjusts in 0.75" (2 cm) increments

Load capacity: 500 lbs.

This table can be adjusted in less than 30 seconds without the use of tools.