Ward's® Ruler, 6"
Ruler, Vinylite, Plastic, 152 mm (6")
Catalog # 470018-910
Supplier: Acme United
Supplier #: 18
Jump to:
Product Details & Documents
Allows You to See Your Work
- Clear, flexible plastic
- Graduated in 1 mm and 1/16" increments
In addition to measuring in millimeters and inches, this ruler also includes a list of metric, English, and Avoirdupois weights, plus cork and rubber stopper sizes on the back. Plastic, graduated in 1 mm and 1/16" increments.
Specifications
- Description:Ruler, Vinylite
- Length:152 mm (6")
- Material:Plastic
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



