Order Entry
Canada
ContactUsLinkComponent
 
5 MHz Function Generator with Display
  470123-168
Small Business Enterprise
undefined
5 MHz Function Generator with Display
  470123-168
 :  4011A
Small Business Enterprise

 

  • Voltage:
    120/230 VAC
  • Description:
    Function generator with display 5 MHz, 8.5×26.5×29 cm
  • Cat. no.:
    470123-168
  • Supplier No.:
    4011A

 

 

Outstanding general-purpose unit.

  • Frequencies from as low as 0.5Hz, up to 5MHz, in 7 ranges
  • Accuracy of ±10ppm, ±1 count
  • 4-digit LED display
  • Variable amplitude output (max 10Vp-p into 50) with coarse and fine adjustment
  • VCG input, variable DC offset and duty cycle
  • 20dB step attenuator
  • 50 ±10% output impedance

This generator produces sine, triangle, square pulse and range signals, and has a separate TTL/CMOS output. It comes with an output cable (BNC/insulated clips), a power cord, and an instruction manual.