Order Entry
Canada
ContactUsLinkComponent
 
Instructor’s Lab Desk, 5 ft.
Catalog # 470022-362
   Safer Human and Environmental Health
undefined
Instructor’s Lab Desk, 5 ft.
Catalog # 470022-362
Supplier Number:  1216K-L
   Safer Human and Environmental Health

Specifications

  • Base/Leg Material:
    Red oak
  • Worksurface Material:
    Epoxy resin
  • Description:
    Instructor's desk, 5 ft.
  • Height:
    36"
  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    MAS Certified Green
  • Cat. no.:
    470022-362
  • W×D:
    60×30"
  • Supplier No.:
    1216K-L
  • Worksurface Color/Finish:
    Black
  • Worksurface Thickness:
    1"

Specifications

About this item

An instructor's desk constructed of solid oak, oak and hardwood veneers, this unit serves as a complete demonstration center offering a spacious work surface.

  • 1" black epoxy resin surface
  • GFI protected AC duplex receptacle
  • Chemical resistant, earth-friendly UV finish
  • Drawers are expertly crafted from the finest materials with dovetail joinery throughout
  • Drawers run on epoxy-coated steel glides with nylon bearings for smooth operation

W×D×H
Overall: 60×30×36"
Small drawers: 13.5×18×4"
Pull out: 16.25×25.25×0.75"
Knee space: 22×32.5"
File drawer: 13.5×18×10.25"
Cupboard: 19.5×28×29.25"

Certifications: SEFA compliant and MAS Certified Green.
Ordering information: Can be ordered with/without these options: combination cold water/gas fixtures, and polypropylene trap.
Delivery: Included are four drawers (three small, one file), and a large cupboard. Comes standard with pull-out writing board, Greenlaw arm, one sink with polypropylene trap, cold water/gas fixture, support rod with crossbar, rubber base molding and locks for cupboard and all drawers.