Order Entry
Canada
ContactUsLinkComponent
4-in-1 Environmental Meter
4-in-1 Environmental Meter
Catalog # 470110-900
undefined
4-in-1 Environmental Meter
Catalog # 470110-900
Supplier Number:  DLAF8000
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:

  • • Issued document with your organization's Federal Tax ID Number
  • • Government issued document with your organization's Resale Tax ID Number
  • • Any other Government ID that includes the business name and address

Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Environmental meter, 4 in 1
  • Cat. no.:
    470110-900
  • W×D×H:
    6.14×2.36×1.29"
  • Supplier No.:
    DLAF8000

Specifications

About this item

This professional grade meter is an Anemometer, Hygrometer, Light Meter and Thermometer in one compact ergonomic instrument.

  • Measure air velocity in five selectable units (80- 5910 ft/min, 0.4-30.0 m/s, 1.4- 108.0km/h, 0.9-67.0 MPH, or 0.8-58.3 knots), relative humidity (10-95%), light (0-20,00Lux or 0-2,00Ft-cd), and temperature (32-122 °F or 0-50 °C)
  • Also features data hold, max/min functions, and Type K Thermocouple input to use with an optional probe for measuring surface temperatures

This instrument is an excellent choice for remote field studies.

Ordering information: Requires 9V battery, not included.