4 Output Power Supply
470121-454
: Wards
- Voltage:+5V DC, 0 – 20V DC, +12V DC, –12V DC
- Description:4 Output Power supply
- Voltage Input:110/220 V AC
- Cat. no.:470121-454
- Supplier No.:ESRQP1343
- Current:3 Amp, 2Amp, 1 Amp, 1 Amp
Perfect for driving motors, digital and analog circuits and light sources.
This highly versatile supply comes with digital display for both current and voltages. Housed in high quality plastic case, the unit offers four outputs, with each of the four outputs protected from overload and short circuit.
: CSA Approved