3B Scientific® Open-Back Torso Model
Product Details & Documents
Thorough Presentation of Human Body, Both Back and Front
- Open Back
- Genderless
- Removable 8-Part Head
- Includes the 3B Torso Guide and CD Rom
- Three-Year Manufacturers Guarantee
- Includes 3B Smart Anatomy
Open not only in the front, but in the back as well, this life-size, sexless torso features removable lungs, two-part heart, stomach, liver with gallbladder, intestines with pancreas, half of a kidney, and the front of the bladder. The back is open from the cerebellum to the sacrum, and the seventh thoracic vertebra is removable. In addition, the removable head is dissected to show internal details of nose, mouth, and eyes. The 15-part model is mounted on a base and includes the “Torso Teaching Guide” and CD-ROM with illustrations and text.
Accessories information: For information about 3B Smart Anatomy, please see the document attached on this page.
Documents
TDS 3B Smart Anatomy
Datasheet
Specifications
- Description:Open-Back Torso Model
- Height:87 cm
- Length:38 cm
- No. of keyed items:512
- Width:25 cm
- No. of parts:15
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



