Order Entry
Canada
ContactUsLinkComponent
3B Scientific® Half-Size Torso
3B Scientific® Half-Size Torso
Catalog # 470000-272
undefined
3B Scientific® Half-Size Torso
Catalog # 470000-272
Supplier Number:  1000195

Specifications

  • Description:
    Half-Size Torso
  • Height:
    42 cm
  • Length:
    25 cm
  • Environmentally Preferable:
  • No. of Keyed Items:
    90
  • Cat. no.:
    470000-272
  • Width:
    18 cm
  • Supplier No.:
    B22
  • No. of Parts:
    12

Specifications

About this item

Convenient And Compact, Ideal For Individual Study

  • Includes Male And Female Inserts
  • Highly Detailed Guide
  • 3 Year Manufacturers Warranty
  • Includes 3B Smart Anatomy

The half-size sexless torso fits on a desktop so students can work with it easily, and it’s lightweight enough to be transported effortlessly. The model retains all the important details of regular full-size torsos. The removable, sagitally sectioned head reveals a half brain, which can also be removed. Two lungs, the two-part heart, stomach, liver and gallbladder, and intestines can also be taken out of the torso for closer examination.

Accessories information: For information about 3B Smart Anatomy, please see the document attached on this page.