3B Scientific® Half-Head With Musculature
Catalog # 470029-722
Supplier: American 3B Scientific
Specifications
- Description:Half-Head With Musculature
- Height:46 cm
- Length:23 cm
- No. of Keyed Items:130
- Cat. no.:470029-722
- Width:19 cm
- Supplier No.:C14
- No. of Parts:1
Specifications
About this item
Study Both Exterior Musculature And Interior Structures With One Model
- 2 Part Brain For Basic Study
- Includes Base For Storage
- 3 Year Manufacturers Warranty
- Includes 3B Smart Anatomy
Sagitally sectioned to display the external and internal details at the same time, the life-size model beautifully details the surface musculature, veins, arteries, and nerves on the right side, and the details of the brain and associated structures such as the ventricles, brain stem, medulla, and more on the left. The model also shows a sectioned vertebral column and nerve cord, tongue, sinus cavities, esophagus, and larynx. It is mounted on a stand and can be removed for closer examination.
Accessories information: For information about 3B Smart Anatomy, please see the document attached on this page.