3B Scientific® Introductory Eye In Orbit Model
Catalog # 470029-654
Supplier: American 3B Scientific
Specifications
- Description:Eye In Orbit
- Height:20 cm
- Length:27 cm
- Environmentally Preferable:
- No. of Keyed Items:39
- Cat. no.:470029-654
- Width:18 cm
- Supplier No.:F13
- No. of Parts:7
Specifications
About this item
Shows How Surrounding Structures Protect Eyeball
- 3 X Life Size
- 3 Year Manufacturers Warranty
- Includes 3B Smart Anatomy
This removable, 3X-enlarged, horizontally sectioned eye features a two-part choroid with iris and retina, the clear plastic lens and vitreous humor. The tear duct and the intraocular muscles are also shown. The seven-piece model is mounted on a base.
Accessories information: For information about 3B Smart Anatomy, please see the document attached on this page.