3B Scientific® Brain In Head
Brain In Head, 127, 8, 15 cm, 15 cm, 24 cm
Catalog # 470004-516
Supplier: American 3B Scientific
: 1017869
Jump to:
Product Details & Documents
This deluxe brain comes with opened head to allow detailed study of the brain's position in the skull. The human head is horizontally divided above the skull base. This medially divided deluxe brain model shows the brain arteries in detail and the basilar artery is removable.
- Sized for group study
- 3 year manufacturers warranty
- Includes 3B smart anatomy
Both halves of this brain model can be disassembled into: Frontal with parietal lobes, Temporal with occipital lobes, Half of brain stem, Half of cerebellum. The classic brain is a great tool for education on the human nervous system and anatomy of the brain. The brain in a head base is delivered on a base.
: For information about 3B smart anatomy, please see the document attached on this page.
Specifications
- Description:Brain In Head
- Height:24 cm
- Length:15 cm
- No. of keyed items:127
- Width:15 cm
- No. of parts:8



