Adapter, Distilling, Ace Glass Incorporated
Catalog #: 89051-452
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Description:Distilling Adapter
- Cat. no.:89051-452
- Supplier No.:5085-10
Specifications
About this item
This adapter is designed for connecting a distilling column with a vertical condenser.
- Top [ST] outer joint
- Bottom [ST] inner joints
- Side arm at 75° angle
- Accommodates thermometer
- Fabricated from borosilicate glass
The top outer joint of this adapter is a standard taper 10/30 and is designed for a 76mm immersion thermometer. The side arm is at 75 degrees, and the vertical side arm is 17.8cm from the center tube. Bottom inner joints are standard taper 24/40.
Customers Who Bought This Also Bought