Order Entry
Canada
ContactUsLinkComponent
Tight-Head UN Rated Poly Pail, New Pig
Tight-Head UN Rated Poly Pail, New Pig
Catalog # 56620-714
Supplier:  New Pig
undefined
Tight-Head UN Rated Poly Pail, New Pig
Catalog # 56620-714
Supplier:  New Pig
Supplier Number:  DRM524

Specifications

  • Capacity:
    18.9 L (5 gal.)
  • Dimensions:
    292×387 mm (11.5×15.25")
  • Environmentally Preferable:
  • Cat. no.:
    56620-714
  • Supplier No.:
    DRM524

Specifications

About this item

One-piece blow-molded high-density polyethylene construction has no seams to develop leaks.

  • One-piece, blow-molded, high-density polyethylene construction
  • Tight-head container ideal for storing liquids
  • Design allows stacking, saves storage space
  • UN Certification 1H1/Y1.8/100

Tight-head container is excellent for storing viscous liquids such as paint, coatings, adhesives, mastics, additives and agricultural chemicals. Design allows stacking to save storage space. Drop handle is comfortable for carrying loaded pail, but folds down for storage or stacking. UN1H1/Y1.8/100.