Nalgene® HDPE Heavy-Duty Wide Mouth Jug, Thermo Scientific
Catalog #: 36382-075
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:12 mm (45/7")
- Capacity:20 L (5.3 gal.)
- Length:315 mm
- Width:246 mm
- Cat. no.:36382-075
- Neck I.D.:104 mm
- Supplier No.:2241-0050
- Height with Cap:455 mm
Specifications
About this item
Nalgene heavy-duty wide mouth jug feature the largest opening, 120 mm (4") in the Nalgene carboy line.
The jugs come with a molded-in handle and recessed bottom which allows for easier filling and emptying without spills. The jug features a wide stance and a low center of gravity which assures stability. Also the jug contains a large neck for easy cleaning, and a space saving rectangular shape which permits efficient storage. Graduations are molded into the gallons and liters.
Customers Who Bought This Also Bought