Multi-Shelf Stainless Steel Cart
Catalog # 19758-342
Supplier: Lakeside
Specifications
- Width:16¼"
- Color:Silver
- Description:Linen service cart
- Height:46"
- Length:27½"
- Wheel type:All swivel
- Cat. no.:19758-342
- No. of Shelves:4 stainless steel shelves
- Wheel Diameter:3¹/₂"
- Weight:300 lbs.
- Supplier No.:333
- Shelf Capacity:11³/₄"
Specifications
About this item
All welded stainless steel construction allows for a durable and sanitary option in linen delivery.
Compact and maneuverable. Standard leg and handle bumpers protect cart, walls and doorways from damage.