Constant Rate HPLC Injection Syringes, Hamilton
Supplier: Hamilton
Certificates
About this item
Hamilton Company offers the most comprehensive selection of standard and custom syringes in the industry
These syringes are designed to deliver a volume at a constant rate in an injector on HPLC instrumentation. The volumes are selected with micrometer precions, the plunger is spring-driven and injects the samples at a constant rate. These are Gastight® syringes that have a PTFE plunger tip that creates tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.
Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauge: 22.
Each is manufactured to achieve the highest level of accuracy and precision possible.
Ordering information: If you are looking for a syringe that is available but not listed here, please call Avantor to place a special order by phone.
Specifications
- Catalog No:
- 89221-280
- 60377-221
- 60377-222
- Autoclavable:
- No
- No
- No
- Fluid path:
- SST, Borosilicate glass, PTFE
- SST, Borosilicate glass, PTFE
- SST, Borosilicate glass, PTFE
- Gas sterilisable:
- Yes
- Yes
- Yes
- Max. temperature:
- 80 °C / 176 °F
- 80 °C / 176 °F
- 80 °C / 176 °F
- Min. temperature:
- 10 °C / 50 °F
- 10 °C / 50 °F
- 10 °C / 50 °F
- Needle length:
- 2 inch (51 mm)
- 2 inch (51 mm)
- 2 inch (51 mm)
- Point style:
- 3
- 3
- 3
- Termination:
- CR-700
- CR-700
- CR-700
Specifications
Frequently Bought Together