Nalgene® Fitment (Dispensing Tip) for Dropper Bottles, Thermo Scientific
Catalog # 46300-566
Supplier: Thermo Fisher Scientific
Specifications
- Ø:11.2 mm
- Capacity:40 µl
- Height:16.5 mm
- Cat. no.:46300-566
- Supplier No.:312759-0001
Specifications
About this item
These fitments (dispensing tips) are suitable for most biotech and pharmaceutical applications, and are meant to be used with Nalgene® LDPE dropper bottles and colored PP closures.
The dispensing tips offer excellent chemical resistance, and are offered in two drop sizes (40 µl or 50 µl).