Corning® LSE™ High Speed Microcentrifuge, Corning
Catalog #: 89133-510
Supplier: Corning
Low Manufacturing Impact
Product available on GSA Advantage®
Specifications
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Max. RCF:16,300 g
- Dimensions:23.5L x29.3W x21.6H cm (91/4 x 111/2 x 81/2")
- Cat. no.:89133-510
- Electrical:120 V, 50/60 Hz
- Maximum Speed:500 - 13,300 rpm
- Maximum Capacity:24 x 1.5/2.0 mL
- Weight:8.1 kg (18 lbs.)
- Supplier No.:6765-HS
Specifications
About this item
The Corning® LSE High Speed Microcentrifuge features an easy-to-use, digital control interface and high-speed performance for quick nucleic acid and protein separations
- Fast acceleration to 13,300 rpm/16,300 x g
- Quiet and cool running even at maxium speed
Two control knobs are used to precisely set rotor speed and run time, and parameters are shown on the easy-to-read LED displays. Press the "Speed/G-Force" knob to toggle the display between rpm and calculated g-force.
The LSE High Speed Microcentrifuge incorporates a brushless drive and unique air cooling system to both reduce noise and minimize sample heating even during prolonged runs at maximum speed.
Supplied with a 24 x 1.5/2.0 mL rotor for micro samples. Adapters are available for tubes smaller than 1.5 mL.
Customers Who Bought This Also Bought