Hamilton Company offers the most comprehensive selection of standard and custom syringes in the industry
These syringes are designed to work with Valco VISF-1 HPLC injection valves. Syringes in this category are Gastight® 1700 and 1000 series syringes. Gastight® syringes have a PTFE plunger tip that creates tight connection between the syringe barrel and plunger allowing for liquid or gas sampling. Syringe Termination:
Removable Needle (RN)- The needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.
Needle Point Style:
Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 22s and 22.
Each is manufactured to achieve the highest level of accuracy and precision possible.
- Catalog No:
- 89221-256
- 60376-514
- 60376-525
- 60376-569
- 60376-536
- 60376-570
- 60376-547
- 72310-290
- 60376-580
- Fluid path:
- SST, Borosilicate glass, PTFE
- SST, Borosilicate glass, PTFE
- SST, Borosilicate glass, PTFE
- SST, Borosilicate glass, PTFE
- SST, Borosilicate glass, PTFE
- SST, Borosilicate glass, PTFE
- SST, Borosilicate glass, PTFE
- SST, Borosilicate glass, PTFE
- SST, Borosilicate glass, PTFE
- Gas sterilisable:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. temperature:
- 115 °C / 239 °F
- 115 °C / 239 °F
- 115 °C / 239 °F
- 115 °C / 239 °F
- 115 °C / 239 °F
- 115 °C / 239 °F
- 115 °C / 239 °F
- 115 °C / 239 °F
- 115 °C / 239 °F
- Min. temperature:
- 10 °C / 50 °F
- 10 °C / 50 °F
- 10 °C / 50 °F
- 10 °C / 50 °F
- 10 °C / 50 °F
- 10 °C / 50 °F
- 10 °C / 50 °F
- 10 °C / 50 °F
- 10 °C / 50 °F