Nalgene® Wide-Mouth Square Bottles, PPCO, Bulk Pack, Thermo Scientific
Catalog # 16059-988
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:43 mm
- Capacity:250 ml (8.5 oz.)
- Cat. no.:16059-988
- Neck I.D.:33 mm
- Neck O.D.:61 mm
- Supplier No.:312110-0008
- Height with Cap:116 mm
Specifications
About this item
These polypropylene copolymer bottles have a wide-mouth for easy filling and pouring.
- Leak proof, autoclavable, and have linerless polypropylene caps
Their square shape saves shelf space, and their durable walls are resistant to splitting or puncturing.
Certifications: Manufactured from validated and controlled resins meeting a variety of food and pharmaceutical regulatory requirements.
Ordering information: They are bulk packed for packaging applications.