Corning® Polystyrene Roller Bottle with Easy Grip Cap
Catalog # 89184-640
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Sterility:Sterile
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:RECs, ISO 14001 - Oneonta
- Cat. no.:89184-640
- O.D.×H:117×271 mm
- Neck O.D.:45 mm
- Medium Volume:170 - 255 ml
- Cap Diameter:48 mm
- Cell Growth Area:850 cm²
- Supplier No.:431644
Specifications
About this item
The bottle is made with one piece seamless construction, has a wide mouth and printed graduations.
- Orange easy grip cap features large knurls designed for ergonomic handling
- Not tissue-culture treated to minimize cell retention during seeding
The bottle is manufactured from virgin polystyrene and the cap is made of high density polyethylene. Both resins meet the USP Class VI requirements for plastic containers and closures.
This product is sterilized by gamma radiation and is certified nonpyrogenic. It has printed lot numbers to aid in product traceability.
To be used with USP Class VI certified C-FLEX® Tubing Set (see Cat No. 89184-632).