Nalgene® Fluorinated High-Density Polyethylene, Wide-Mouth Large Bottle, Thermo Scientific
16130-015
- Cap Size:100 mm
- Ø:120 mm
- Capacity:2 L (67.6 oz.)
- Cat. no.:16130-015
- Supplier No.:2124-0005
- Height with Cap:244 mm
- Height without Cap:235 mm
The Nalgene® Fluorinated High-Density Polyethylene Wide-Mouth Large Bottle features a fluorinated surface that provides improved barrier properties and reduces solvent absorption and permeation.
- Safe, durable, cost-efficient line and the fluorination enhances long-term container performance
- Prevents material loss due to permeation and yields lower extractables
- Wide-mouth design allows for easy filling and dispensing of solid and liquid materials
- Bottles are split- and puncture-resistant, as well as recyclable