Order Entry
Canada
Orders LinkContactUsLinkComponent
Steel Rules, L.S. Starrett

Steel Rules, L.S. Starrett

Metric ruler, 2 scales, No.30, Satin chrome, Steel, 0.50 mm at 1 mm, 1 mm at 1 cm, 150 mm, 12.7 mm
Catalog # 300049-567
Supplier #:  681-51329
Steel Rules, L.S. Starrett
Catalog # 300049-567
Steel Rules, L.S. Starrett
Steel Rules, L.S. Starrett

Metric ruler, 2 scales, No.30, Satin chrome, Steel, 0.50 mm at 1 mm, 1 mm at 1 cm, 150 mm, 12.7 mm

Price
$536.51
Log in for availability
Box of 6
Product Details & Documents

Ruler with end graduations. Resolution:

  • No. 4R - 8ths, 16ths, Quick Reading 32nds, 64ths
  • No. 36 - 32nds & 1/2mm on one side, 64ths and mm on reverse
  • No. 3R - Quick-Reading 10ths, 64ths and mm on reverse
  • No. 36 - 32nds & 1/2mm on one side, 64ths and mm on reverse
  • No. 30 - 1/2mm one side, mm and 1/2mm on reverse
  • No. 34 - mm & 1/2mm on one side, Quick-Reading 10ths, Aircraft Quick-Reading 50ths on reverse
Specifications
  • Color:
    Satin chrome
  • Description:
    Metric ruler, 2 scales, No.30
  • Length:
    150 mm
  • Material:
    Steel
  • Graduations:
    0.50 mm at 1 mm, 1 mm at 1 cm
  • Width:
    12.7 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.