StatSpin® Express 4 Centrifuge, Iris Sample Processing
Product Details & Documents
This high-speed horizontal centrifuge provides faster turnaround time and greater productivity.
- Settings for two, three, and five minutes
- Alarm announces finished cycle
- Maintenance-free, brushless motor
- Up to eight samples processed at once
- Rapid separation of gel tubes
To simplify operations, the StatSpin® Express 4 Centrifuge features three time settings for three, five, and ten minute procedures.
Lid remains locked until the rotor completely stops, and an audible alarm sounds when the cycle is complete. Adapters allow the centrifuge to accommodate tubes from 1.5–10 mL.
Certifications: UL and cUL listed. CE marked.
Ordering information: This centrifuge includes eight-place rotor, eight 7 mL inserts, eight 10 mL inserts, manual latch release tool, hex key tool, and power cord.
Caution: Note: StatSpin centrifuges have a 6 month warranty.
Specifications
- Description:StatSpin® Express 4 Centrifuge
- Max. speed:5100 rpm (3 and 5 min. cycles), 4500 rpm (10 min. cycle)
- Max. rcf:4000×g (3 and 5 min. cycles), 3100×g (10 min. cycle)
- Cat. No.:CA95041-456
- Acceleration/braking time:Max. 30 s
- Dimensions:33 x 40.6 x 20.3 cm (13 x 16 x 8")
- Electrical:100–240V, 50/60Hz
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



