BD Microtainer® MAP Microtubes for Automated Process, BD Medical
Catalog # CA11006-290L
Supplier: BD
Specifications
- Volume:250 - 500 µl
- Description:1.0 mg K2EDTA Additive
- Cat. no.:CA11006-290L
- Tube Size:13×75 mm
- Supplier No.:363706
Specifications
About this item
The BD Microtainer® MAP microtube for automated process is the first one-piece, instrument-compatible microtube to offer both standard full-size patient identification labels as well as compatibility with most automated hematology instruments.
- Automated processing: microtube streamlines operations by allowing the automated processing of icrocollection hematology samples
- Safety: enhances patient safety by accommodating full-size patient identification labels at the time of collection
- Improved workflow: improves workflow with a one-piece design, without parts to assemble and without contaminated parts to discard
- Testing: approved for hematology and lead testing
Twist-assist closure design allows for easier cap removal. The microtube snaps closed and ensures safer, leak-free transportaion to the lab. Supplied with a pierceable cap, the microtube is compatible with instrument probes. This tube with an integrated collector features a one-piece design. Three clearly visible fill lines help ensure proper collection volume, and a number of inversions are illustrated on the tube label.