ART® 100 Self-Sealing Barrier Pipette Tips, Molecular BioProducts
Catalog #: 72830-034
Supplier: Thermo Scientific
Specifications
- Length:5.88 cm (25/16")
- Volume:1 - 100 µL
- Cat. no.:72830-034
- Sterile:+
- Supplier No.:2065
Specifications
About this item
Tips ensure 100% protection against aerosol and liquid contamination.
Tips are compatible with certain models of most major-brand pipettors, such as Finnpipette®, Biohit®, Socorex®, and Nichiryo/Benchmate® series and others.
The barrier traps contaminants, keeping them out of pipettors and samples. This also protects the sensitive inner components of the pipettor and prolongs pipettor life. Molded with reference marks at 10, 50, and 100 µl as a quick guide to establish correct pipetting volume. Ideal for nucleic amplification procedures, pipetting of radioactive samples, or any application where critical sample handling is required.
Certifications: Certified RNase-, DNase-, DNA-, and pyrogen-free.
Ordering information: Tips are packaged 96/tray, 10 trays per pack, five packs per case.
Customers Who Bought This Also Bought