Order Entry
Canada
ContactUsLinkComponent
Hydrochloric acid 36.5 - 38.0% ACS
Corrosive
Irritant
Hydrochloric acid 36.5 - 38.0% ACS
Certificates
Corrosive
Irritant
Hydrochloric acid 36.5 - 38.0% ACS
Certificates

Specification Test Results

  • Color (APHA):
    10
  • Residue after ignition:
    5 ppm
  • Br:
    0.00005
  • SO3:
    1 ppm
  • Extractable organic substances:
    5 ppm
  • Free chlorine (Cl):
    1 ppm
  • NH3:
    3 ppm
  • As:
    0.01 ppm
  • Heavy Metals (as Pb):
    1ppm ppm

Specification Test Results

Related Information

Frequently Bought Together