VWR® Traceable® Flashing LED Alert Big-Digit Alarm Timer
Catalog # 89140-194
Supplier: VWR International
Specifications
- Resolution:1 s
- Cat. no.:89140-194
- W×H×D:8.9×5.7×1.6 cm (3½×2¼×⅝")
- Accuracy:0.01%
- Weight:70.9 g (2.5 oz.)
Specifications
About this item
Large, one-inch-high display permits viewing from across the lab.
- Adjustable alarm
- Magnetic back for mounting on metal surfaces
- Programmable memory
- One-inch display size
Programmable memory allows pre-setting of the three most frequently used countdown times, from 99 minutes, 59 seconds to one second. Adjustable alarm has three settings: high, low, and muted for silent visual flashing LED operation. Timer has a magnetic back for mounting on metal surfaces, a flip-open easel for standing on a lab bench, a spring fastener for clipping to a notebook or clipboard, and an opening for a lanyard.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by NIST (National Institute of Standards and Technology).
Ordering information: Supplied with two AAA alkaline batteries.