You searched for: Staining Jars
Strong staining jars securely hold slides to stain cell components for better microscopic studies. The containers can accommodate different prepared slide quantities during manual staining procedures. Easily place slides between internal grooves and seal lid to ensure leak-proof operation and evaporation does not occur. Available in different shapes and sizes, all styles are manufactured in optically clear materials for visible processing completion. Choose between vertical or horizontal placement models that are resistant to most solutions.
VWR® Staining Jar with Cover, Hellendhal Type
Supplier: VWR International
This tapered jar is made of optically clear PMP (polymethylpentene).
Expand 1 Items
SP Bel-Art Coplin Staining Jar, Bel-Art Products, a part of SP
Supplier: Bel-Art Products, a Part of SP
This polypropylene staining jar improves on the classic tapered square design with a larger opening for easier placement and removal of slides.
Expand 1 Items
High-Density Polyethylene Staining Jar, Electron Microscopy Sciences
Supplier: Electron Microscopy Sciences
An unbreakable, high-density polyethylene staining jar with internal grooves and a shallow screw cap.
Expand 1 Items
Coplin Staining Jar, Wide Top with Cover, Mortech®
Supplier: Mortech Manufacturing
Heavy, clear glass staining jar with wide mouth and cover.
Expand 1 Items
Coplin Staining Jar with Cover, Variety Glass
Supplier: Variety Glass
Flint glass staining jar with ground-on cover
Expand 2 Items
Coplin Staining Jar with Cover, Mortech®
Supplier: Mortech Manufacturing
Heavy-duty molded staining jar.
Expand 1 Items
Coplin Staining Jar, Globe Scientific Inc.
Supplier: Globe Scientific
Coplin Microscope Slide Staining Jar, 5-10 Place, Material: Polypropylene, color: White, with Screw Cap, Large opening for easy placement and removal of slides, Screw-on cap prevents evaporation and contamination, Produced from durable, autoclavable
Expand 1 Items
Staining Jar, Electron Microscopy Sciences
Supplier: Electron Microscopy Sciences
An all glass jar which holds 5 to 10 standard slides (3 x 1").
Expand 1 Items
Coplin Staining Jar, Mortech®
Supplier: Mortech Manufacturing
Heavy, clear glass jar with four molded internal grooves to hold up to ten slides.
Expand 2 Items
Coverglass Staining Jars w/Plastic Caps, Electron Microscopy Sciences
Supplier: Electron Microscopy Sciences
For use with cover glass sizes 18 to 22 mm, accommodating up to eight back-to-back.
Expand 2 Items
Glass Coplin Staining Jar, Screw Cap, Electron Microscopy Sciences
Supplier: Electron Microscopy Sciences
Staining Jar holds 5 single 1x3" slides vertically, or 10 slides back-to-back
Expand 1 Items
Coplin Staining Jars with Screw Cap, Wheaton
Supplier: DWK Life Sciences (KIMBLE)
Heavy, clear soda-lime glass jars have a standard screw threaded neck and a linerless white polypropylene cap that reduces solvent evaporation and spills during storage.
Expand 2 Items
Glass Coplin Staining Jar, Screw Cap, Electron Microscopy Sciences
Supplier: Electron Microscopy Sciences
Staining Jar holds 5 single 1 x 3" slides vertically, or 10 slides back-to-back.
Expand 1 Items
Staining Jar, 8-10 Slide Unit, Wheaton
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
The WHEATON Staining Jar holds 8 single 3"x 1" (75 mm x 25 mm) slides vertically or 16 slides back-to-back
Expand 1 Items
Columbia Staining Jars with Screw Caps, Wheaton
Supplier: DWK Life Sciences (KIMBLE)
For staining and cleaning coverslips and coating them with materials such as polylysine or silane
Expand 2 Items
Staining Dishes, Electron Microscopy Sciences
Supplier: Electron Microscopy Sciences
The following sizes are available: (Outside Measurements):
Expand 3 Items
Coplin Staining Jars
Supplier: Variety Glass
Coplin Jar with Screw-on Top Prevents Spills.
Expand 2 Items
Staining Dish, 50 Slide Unit, Wheaton
Supplier: DWK Life Sciences (KIMBLE)
The 50-Slide Unit Staining Dish accommodates up to 50 microscope slides
Expand 1 Items
Rectangular Stain Dish, Electron Microscopy Sciences
Supplier: Electron Microscopy Sciences
Heavy, clear, soda lime glass stain dish, accept glass slide measure 75 x 25 mm or 3 x 1”.
Expand 1 Items
Staining Dish, 8-16 Slide Unit, Wheaton
Supplier: DWK Life Sciences (KIMBLE)
Hellendahl type for staining or use as a TLC developing chamber. Holds eight individual 3in.x1in. (75x25mm) slides. If necessary, 16 slides can be accommodated back-to-back. Wheaton '810' borosilicate glass has low alkali content.
Expand 1 Items
Slotted Microscope Slide Staining Dish
Supplier: C & A Scientific
Durable Staining Dish with Less Mess
Expand 1 Items
Micro-Test Staining Dish, Electron Microscopy Sciences
Supplier: Electron Microscopy Sciences
This staining dish is made from clear glass and has 10 cells in 2 rows of 5 each. Each cell is 2 mm deep and holds 0.15 ml of solution.
Expand 1 Items
Wheaton Rectangular Staining Dish with Glass Cover
Supplier: DWK Life Sciences (KIMBLE)
The 10 - 20 slide unit is the standard for manual staining procedures.
Expand 1 Items
Slide Staining Dish for 20 Slides, Electron Microscopy Sciences
Supplier: Electron Microscopy Sciences
Ideal for immersing slides in several solutions.
Expand 6 Items
Glass Staining Dish - 25 Slide Unit, Electron Microscopy Sciences
Supplier: Electron Microscopy Sciences
These glass staining dishes are made of a heavy glass with snug fit lids.
Expand 3 Items
Staining Dish Set for 30 Slides, Electron Microscopy Sciences
Supplier: Electron Microscopy Sciences
These mix and match staining dish components offer greater flexibility in meeting your requirements. This staining dish accommodates 16, 20 and 30 slide racks.
Expand 3 Items
Staining Dish Set for 50 Slides, Electron Microscopy Sciences
Supplier: Electron Microscopy Sciences
The stainless steel, slotted slide rack is designed to hold 50 slides. The rack is made from non-tarnishable stainless steel and is resistant to most staining solutions. The handle is permanently attached allowing for closure of the dish and for easy insertion and removal of the slides.
Expand 5 Items
Staining Dish, 16-40 Slide Unit, Wheaton
Supplier: DWK Life Sciences (KIMBLE)
The WHEATON 16-40 Slide Unit Staining Dish system is offered as a mix and match component system, offering greater flexibility in meeting yoru requirements
Expand 1 Items
StainTray - Slide Staining System, Electron Microscopy Sciences
Supplier: Electron Microscopy Sciences
An ideal device for immunohistochemistry slide staining. The StainTray™ has a black base, made from tough ABS plastic, withstanding a wide range of chemicals (except chlorinated hydrocarbons). It will accept up to 20 slides on four plastic rails covered with a polymer strip to perfectly hold the slides even if the tray is held at an angle.
Expand 7 Items
Microscope Slide Staining Dish with Rack
Supplier: DWK Life Sciences (KIMBLE)
Microscope Slide Staining Dish with Rack